Shop All Hard Hat Accessories
Jackson Safety
4Pt Ratch Suspens Replace Charger Hard Hat
Mfr # 20422
Zoro # G4767192
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With SD-CT
- Suspension Adjustment Type Ratchet
- Fits Hat Size 6-1/2 to 8
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 20422
- Zoro # G4767192
- UPC # 626053603786
- Country of Origin China
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Replacement Suspension |
Material | Nylon |
For Use With | SD-CT |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Compatible with Manufacturer Model Number | 20392, 20393, 20394, 20395, 20397, 20398, 20401, 20403 |
Compatible with Brand | Jackson |
Description
Replacement Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Jackson Safety(R) Charger(R), Compatible Hard Hat/Helmet Brand Name JACKSON, Compatible Hard Hat/Helmet Grainger Part Number 8EKL0, 8EUK5, 8EUK6, 8U120, 8YDP3, 8ZR45, 9ARU0, 9NXZ0, Compatible Hard Hat/Helmet Manufacturer Part Number 20392, 20393, 20394, 20395, 20397, 20398, 20401, 20403
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 4XL, 1 PR (4062-XXXXL (13))
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (WMIG-02-S)
- JACKSON SAFETY For Use With Safety 6 1/2 - 8 1/4, Black, 12 PK (20194)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Red, 6 PK (38426)
- JACKSON SAFETY 61970 UNIVERSAL SLOT ADAPTER (S61970)
- JACKSON SAFETY Cap Adapter, For Use With CH-300:CH-400V Climbing Hard Hats Black (20933)
- JACKSON SAFETY 4-point ratchet suspension replacement, For Use With Safety 6 1/2 - 8", Red, 6 PK (14459)
- JACKSON SAFETY 6Pt Ratch Suspens Replace Part Hard Hat Fits 6.5-8 (14426)
- CHILL-ITS BY ERGODYNE Visor with Neck Shade, For Use With Hard Hats Orange (6660)
- Jackson Safety Hard Hat Accessories