Shop All Welding Helmet Accessories
Jackson Safety
3in1 ADF Cartridge DigAutoDark Weld Grind Torch Mode
Mfr # 16622
Zoro # G4655533
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Digital Controls Features Variable Shade 9-13, Sensitivity and Delay Adjustments, Four Independent Sensors Positioned to Reduce Possibility of Blockage During Weld, Replaceable Lithium Batteries (Included) with Low Battery Indicator, Versatile: 3-N-1 Built-in Function: Weld, Torch, Grind, Amber View Lens Allows for Enhanced Clarity of Weld Puddle, Technology Allows Unit to Detect Welds Less than 5 amps; Built-in Mag Lens Holder
- Type WH60 Nexgen
- For Use With Jackson Safety Wh10 Hsl 100 Or Hlx 100 Welding Helmets
- Plate Size 4.50 in x 5.25 in
- Features Amber View Lens Allows For Enhanced Clarity Of Weld Puddle, Four Independent Sensors Positioned To Reduce Possibility Of Blockage During Weld, Mirror Not Included, Sensitivity And Delay Adjustments, Torch And Grind Mode Options, Variable Shade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 16622
- Zoro # G4655533
- UPC # 626053605148
- Country of Origin Slovenia
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.50 in x 5.25 in |
Plate Length | 4 1/2 in |
Plate Width | 5 1/4 in |
Details
Item | Auto Darkening Filter |
Characteristics | Digital Controls Features Variable Shade 9-13, Sensitivity and Delay Adjustments, Four Independent Sensors Positioned to Reduce Possibility of Blockage During Weld, Replaceable Lithium Batteries (Included) with Low Battery Indicator, Versatile: 3-N-1 Built-in Function: Weld, Torch, Grind, Amber View Lens Allows for Enhanced Clarity of Weld Puddle, Technology Allows Unit to Detect Welds Less than 5 amps; Built-in Mag Lens Holder |
Type | WH60 Nexgen |
For Use With | Jackson Safety Wh10 Hsl 100 Or Hlx 100 Welding Helmets |
Features | Amber View Lens Allows For Enhanced Clarity Of Weld Puddle, Four Independent Sensors Positioned To Reduce Possibility Of Blockage During Weld, Mirror Not Included, Sensitivity And Delay Adjustments, Torch And Grind Mode Options, Variable Shade |
Standards | ANSI Z87.1, CSA Certified |
Includes | Replaceable Lithium Batteries With Low Battery Indicator |
Compatible with Series | Nexgen |
Compatible with Manufacturer Model Number | 46148, 46149, 46151, 46152, 46154, 46156 |
Plate Thickness | 0.25 in |
Compatible with Brand | Jackson Safety |
Welding Shade Designation | W9-13 |
Compatible with Manufacturer Part Number | 46148, 46149, 46151, 46152, 46154, 46156 |
Compatible Manufacturer Part Number | 46148, 46149, 46151, 46152, 46154, 46156 |
Compatible with Manufacturer Model Number [NEW] | 46148, 46149, 46151, 46152, 46154, 46156 |
Compatible Manufacturer Model Number | 46148, 46149, 46151, 46152, 46154, 46156 |
For Use with Mfr. Model Number | 46148, 46149, 46151, 46152, 46154, 46156 |
For Use With Mfr. Model Number | 46148, 46149, 46151, 46152, 46154, 46156 |
Description
Auto Darkening Filter, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 2KUV2, 2KUV3, 35MC45, Compatible with Manufacturer Model Number 46148, 46149, 46151, 46152, 46154, 46156, Compatible with Series Nexgen, Features Amber View Lens Allows For Enhanced Clarity Of Weld Puddle, Four Independent Sensors Positioned To Reduce Possibility Of Blockage During Weld, Mirror Not Included, Sensitivity And Delay Adjustments, Torch And Grind Mode Options, Variable Shade
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Acetylene/Oxygen Gas Saver, Shuts Off Gas (WDW101)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- MILLER ELECTRIC Kit, Starter, WP-17, WP-17V, WP-18, WP-18V (MAK-2S)
- TWECO Nozzle, Self Insulated, Bore 1/2 In, PK2 (12101341)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24530)
- JACKSON SAFETY Safety Outer Plates - Polycarbonate (16078)
- JACKSON SAFETY Replace Sweatbands BLK Jackson Weld Helmet Parts (32187)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- JACKSON SAFETY HSL-1 Passive Welding Helmet (15121)
- JACKSON SAFETY Fix Shade 11 ADF Cartridge 2x4 Solar Weld Helmet (16376)
- 3M Outside Protection Plate, PK5 (08-0200-52)
- Jackson Safety Welding Helmet Accessories