Shop All Cold Weather Caps, Hats & Liners
This Product is Discontinued
Jackson Safety
305 TSL Winterliner Univ BLU Outer RD Lining (Discontinued)
Mfr # 14503
Zoro # G8590066
This Product is Discontinued
Key Features
- Color Blue
- Material Cotton
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Over The Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14503
- Zoro # G8590066
- UPC # 626053603076
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Winter Liner |
Color | Blue |
Material | Cotton |
Areas Covered | Ears, Face, Head, Neck |
Style | Over The Head |
Adjustment Type | Hook-and-Loop |
Standards | 16 CFR 1610, Class 1 |
Description
Winter Liner, Style Over The Head, Lining Material Thinsulate, Areas Covered Ears, Face, Head, Neck, Adjustment Type Hook-and-Loop, Material Cotton, Color Navy/Red, Size Universal, Standards 16 CFR 1610, Class 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.