117A Headgear
Mfr # 14556
Zoro # G4119678
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14556
- Zoro # G4119678
- UPC # 626053604240
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet Replacement Headgear,Pk6 |
Description
This replacement headgear features an air-cushioned cloth sweatband that is washable and durable. This headgear has teeth that are automatically disengaged during adjustment, making it easy to install. Available in a pack of 6, these Jackson Safety 177A replacement headgear are compatible with a wide variety of Jackson Safety Welding Helmets (951P, 990P, 930P, 860P, 430P, 490P, 411P, 451P). Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Durable: This replacement headgear features an air-cushioned cloth sweatband that is washable and durable
- •Adjustable: This headgear has teeth that are automatically disengaged during adjustment, making it easy to install
- •Compatible: Available in a pack of 6, these Jackson Safety 177A replacement headgear are compatible with a wide variety of Jackson Safety Welding Helmets (951P, 990P, 930P, 860P, 430P, 490P, 411P, 451P)
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Machine Protective Cover (195142)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 125 psi, Use With: Inert (0781-0528)
- AMERICAN BEAUTY TOOLS High-Wattage Footswitch (10519HW)
- INSIZE Fillet Weld Gage, SS (4846-1)
- JACKSON SAFETY Fixed Shade Welding Helmet, Series HSL 100, Viewing Area 4.5 in x 5.25 in, Black (14975)
- JACKSON SAFETY Welding Hard Hat Adapt 187K blades Pairs (15972)
- JACKSON SAFETY HLX 100 Passive Welding Helmet - Ultra Lightweight (34068)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47101)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark HEV Metal Graphic (46151)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288758)
- Jackson Safety Welding Helmets