Shop All Welding Accessories
Jackson Safety
1 Contour Marker Alum Pipes 1.5– 18 Diameter
Mfr # 14771
Zoro # G1772391
original price:
$371.70
45% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function Can Be Used To Lay Out Pipe From 1 1/2 To 18 in Diameter, Or Structural Steel Members Up To 18 in in a Right Side Up or Upside Down Position
- Type Number 1
- Characteristics X-Shaped Frame with Dual Calibrated Protractor and Triple Jointed Marking Arm with Holder
- Application For Quick, Precise Layout Of Laterals At Any Angle, Tees, Wyes, Crosses, Elbows, Any Type or Size of Joint
- Includes Soapstone Crayon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14771
- Zoro # G1772391
- UPC # 626053604738
- Country of Origin China
- Category Welding Accessories
Dimensions
Compatible Pipe Diameter (Maximum) | 18 in |
Compatible Pipe Diameter (Minimum) | 1 1/2 in |
Compatible Pipe Diameter | 1 1/2 in to 18 in |
Details
Item | Standard Contour Marker |
Function | Can Be Used To Lay Out Pipe From 1 1/2 To 18 in Diameter, Or Structural Steel Members Up To 18 in in a Right Side Up or Upside Down Position |
Type | Number 1 |
Characteristics | X-Shaped Frame with Dual Calibrated Protractor and Triple Jointed Marking Arm with Holder |
Application | For Quick, Precise Layout Of Laterals At Any Angle, Tees, Wyes, Crosses, Elbows, Any Type or Size of Joint |
Includes | Soapstone Crayon |
Features | Calibrated Protractor, Triple-Jointed Marking Arm, X-Shaped Frame |
Tool Type | Curv-O-Mark Marker |
Tool Material | Steel |
For Use On | Structural Steel Members |
Display Units of Measure | Degree, Inch |
Description
Standard Contour Marker, Compatible Pipe Diameter (Maximum) 18 in, Compatible Pipe Diameter (Minimum) 1 1/2 in, Includes Soapstone Crayon, Display Units of Measure Degree, Inch, Features Calibrated Protractor, Triple-Jointed Marking Arm, X-Shaped Frame, For Use On Structural Steel Members, Tool Material Steel, Tool Type Curv-O-Mark Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTW18 & PTW20 (K1622-4)
- DYNABRADE Contact Arm, 5/16"x3/8"w/1/2"Platen (11213)
- POWERWELD Brazing Rod, Flux Coated Low Fuming Bare Bronze, RBCuZn-C, 1/8" x 36" (FC18)
- TURBOTORCH Replacement Tip, T-5, 3/4 Inch Tip, Propane (0386-0153)
- JACKSON SAFETY Contour Worker Kit (20664)
- JACKSON SAFETY CurvOMark Cntr Head Pipe Marker Standard 6 (14775)
- JACKSON SAFETY Dial Set Level Alum 180Degree Adjust DSL Use CurvOMark Tools (14797)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14781)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14780)
- JACKSON SAFETY 4 Jumbo Contour Marker Alum Pipes 8–48 Diameter (14773)
- HHIP 7 Way Mig Welding Plier (8080-0026)
- Jackson Safety Welding Accessories