Shop All Door Closers
Jackson
Regular Duty Spring 105DegNo Hold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm Hardware P
Mfr # 21201U31301
Zoro # G008609998
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 21201U31301
- Zoro # G008609998
- Country of Origin United States
- Category Door Closers
Description
The CRL Jackson 21201 Series Overhead Concealed Closer with 'U' Offset Slide-Arm Hardware Package consists of a Closer mechanism, which depending on the selected spring size and function, is suitable for a range of doors from 30 to 48 762 mm to 1.22 m wide. The Closer is packaged complete with Cat. No. 201387 Mounting Clips, 20942 Offset Arm Package, 20368 Slide Channel, and complete installation instructions. The Closer has dual independent valves for closing operation one valve for closing, one valve for latching. 90Deg and 105Deg, Hold Open and No Hold Open models are available. Closers fit into standard 1-3/4 x 4 or larger header extrusions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type M2, 4 Pin, PK10 (1092B-M2)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 24"W x 12"H (GVPVE24X1203SF)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 013, PK25 (ZUSAH70LUB013)
- BLUM 110 Degree 1-1/4in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (31C358BS20)
- JACKSON Adjustable Spring Power 105DegNo Hold Open Overhead Concealed Closer W/ S Hardware Package (21101S17)
- JACKSON Heavy-Duty 90DegNo Hold Open Overhead Concealed Closer Body (20101M11)
- JACKSON Adjustable Spring 105DegHold Open Overhead Concealed Closer W/ P Offset Slide-Arm Hardware Package (21201P62818)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer W/ AP End-Load Hardware Package (21101AP01)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M01)
- JACKSON 20-330 OVERHEAD CONCEALED CLOBODY NON-HOLD OPEN (20-101M-19)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 X 690)
- Jackson Door Closers