Shop All Door Closers
Jackson
Regular Duty 7/8 Extended Spindle 90DegNo Hold Open Overhead Concealed Closer Body
Mfr # 20104M03
Zoro # G208639764
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 20104M03
- Zoro # G208639764
- Country of Origin United States
- Category Door Closers
Description
This CRL Jackson features a 7/8 22 mm long spindle, the preferred length when used in conjunction with Patch Fittings and Rail Hardware. Standard dual action valves for closing operation one valve for closing, one valve for latching. 90Deg and 105Deg Hold Open and No Hold Open models are available. Closers fit into standard 1-3/4 x 4 45 x 102 mm or larger header extrusions. Interchangeable with all Jackson and similar brands of Overhead Concealed Closers. Important Notes: Mounting clips are not included with this closer body. Unless the existing mounting clips are used, you will need to purchase the appropriate clip package for your application. Contact Jackson Technical Sales Department for assistance in selecting the correct Mounting Clip Package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Dark Bronze 36 2085 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (312085L37313)
- KABA ILCO Key Blank, Brass, Yale Lock, PK10, Number of Pins: 6 (998-Y4)
- MSI Night Sky Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0313-SAM)
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCL7)
- JACKSON Heavy-Duty 105DegHold Open Overhead Concealed Closer Body (20101M10)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M01)
- JACKSON 20-330 OVERHEAD CONCEALED CLOBODY NON-HOLD OPEN (20-101M-19)
- JACKSON Satin Aluminum Regular Duty Spring 90DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm (21201U62804)
- JACKSON Regular Duty 7/8 Extended Spindle 105DegNo Hold Open Overhead Concealed Closer Body (20104M01)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer W/ AP End-Load Hardware Package (21101AP01)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPH)
- Jackson Door Closers & Accessories