Shop All Wheelbarrows & Yard Carts
Jackson Professional Tools
Poly Contractor Wheelbarrow 5.75 Cubic Foot
Mfr # MP575T22BB
Zoro # G608826962
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Wheel Type Contractor
- Overall Width 29.5 in
- Color Blue
- Overall Height 27.25 in
- Overall Length 59.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Professional Tools
- MFR # MP575T22BB
- Zoro # G608826962
- UPC # 27997009953
- Country of Origin United States
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Width | 29.5 in |
Overall Height | 27.25 in |
Overall Length | 59.25 in |
Details
Wheel Type | Contractor |
Color | Blue |
Description
5.75 cubic foot capacity, heavy duty folded poly tray. Patented leg stabilizers make wheelbarrow 40% more tip-resistant. 16 inch tubed tire. 60 inch heavy duty wood handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Transmission Filter Grasshopper Hustler Snapper Wright Mfg 120-471 (120-471)
- TOMCAT Rodent Repellnt Rtu 1Gal (0368208)
- HENGS Heng's 90104B Replacement Garnish, 5" Vertical Leg - White (90104B)
- KENYON Bypass Lopper, 2639", Alum Handle, 1.5" (41416)
- JACKSON PROFESSIONAL TOOLS WHEELBARROW TIRE 15.5"" (SFFTCC)
- JACKSON PROFESSIONAL TOOLS Wheelbarrow Tire, Ribbed, 16 In. Dia. (FFTCC)
- JACKSON PROFESSIONAL TOOLS Wheelbarrow Steel 6 ft Blue (M6T22)
- JACKSON PROFESSIONAL TOOLS 5.75 Cu. Ft. Steel Folded Tray Wheelbarrow (027-M11T22)
- JACKSON PROFESSIONAL TOOLS Steel Total Control Wheelbarrow, 6cu. ft. (M6TCFF)
- JACKSON PROFESSIONAL TOOLS Wheelbarrow 6 Cu Ft Steel Flat Free Wheel (027-M6FFBB)
- MARATHON BEARINGS 3/4"" (60010)
- Jackson Professional Tools Wheelbarrows & Yard Carts