Jackson Professional Tools

Jackson Professional Tools 027-1554300 Size 2 Eagle Round Pointshovel Long Handle


product price: $52.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Type Round Point
  • Blade Width 8-1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Width 8-1/4 in

Details

Blade Type Round Point
Item Round Point Shovel

Description

  • Blade Type: Open-Back.
  • Blade No.: 2.
  • Blade Length: 11".
  • Blade Width: 8-1/4".
  • Blade Tip Shape: Round Point.
  • Handle Length: 46".
  • Blade Material: Steel.
  • Handle Material: White Ash.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.