Shop All Levers & Handles
Jackson Professional Tools
Handles 10.5in Drill Hammer
Mfr # 2048800
Zoro # G110716607
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Professional Tools
- MFR # 2048800
- Zoro # G110716607
- UPC # 32816206369
- Country of Origin China
- Category Levers & Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Tool Lanyard, 44in L, Black, 15lb, Aluminum (TL1-3008)
- BOSCH Core Bit Dust Extraction Attachment (HDC250)
- MAKITA 1-1/8" x 21" Belt Sander (9031)
- K-TOOL INTERNATIONAL 3/8" Drive, 26mm Metric Socket, 6 Points (KTI-27126)
- KIPP Adjustable Handle Size: 1 M06X25, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.10686X25)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X45)
- KIPP Adjustable Handle, Size: 3 5/16-18X50, Entirely Stainless Steel, Electropolished (K0124.3A3X50)
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 (K0197.140061)
- KIPP Adjustable Handle, 10-24 threads x 30 mm long, stainless, handle black (K0270.1A01X30)
- J.W. WINCO GN300-63-5/16X18-20 Adjustable Lever Steel (5T20A02K)
- Jackson Professional Tools Hand Knobs and Wheels