Shop All Post Hole Diggers
Jackson Professional Tools
Digger, Post Hole, 4 Ft
Mfr # 1706100
Zoro # G3264624
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MANUAL
- Handle Length 48 in
- Distance Between Blade Tips 6 1/4 in
- Handle Type Straight
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Professional Tools
- MFR # 1706100
- Zoro # G3264624
- UPC # 049206170605
- Country of Origin United States
- Category Post Hole Diggers
Dimensions
Handle Length | 48 in |
Details
Type | MANUAL |
Distance Between Blade Tips | 6 1/4 in |
Handle Type | Straight |
Item | Post Hole Digger |
Handle Material | Hardwood |
Description
Post Hole Digger, Distance Between Blade Tips 6 1/4 in, Handle Type Straight, Handle Material Hardwood, Handle Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Gal All In One Lawn and Crabgrass Killer RTU (BA38665)
- AFTERMARKET SureFit 50400767 Clutch Drive Belt Fits John Deere M174026 (LAB40-0572)
- MTD Element-Air Filter (KM-11013-7027)
- STENS Air Filter Combo Honda Gx610 Gx620 18Hp 20Hp 24Hp Engines (102-164)
- NUPLA Digger, Post Hole, 4 Ft (6894150)
- RHINO GPD-40 Fence Pro Gas Powered Post Driver (301001)
- STRUCTRON Post Spade, 29", Fiberglass Handle (49782)
- SEYMOUR MIDWEST Seymour Midwest 6432025 General Purpose Post Hole Auger (6432025)
- CHICAGO PNEUMATIC PPU 22HD Hydraulic Post Puller (1801810004)
- LINK HANDLES Seymour Link Handles 48in. Square Eye Post Hole Digger Handle 863-18 (863-18)
- RHINO GPD-30 Ranch Pro Gas Powered Post Driver (300001)
- Jackson Professional Tools Post Hole Diggers