Jackson Professional Tools

8-lb Sledge Hammer, 36-in Fiberglass Handle


product price: $38.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 36 in
  • Width 8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 36 in
Width 8 in

Description

The TOUGHSTRIKE 8 lb. Sledge Hammer is proudly USA Made with US/Global components. It features a 36 fiberglass handle for increased handle strength, a 8 lb. double face forged steel sledge head for maximum durability, overstrike protection to prevent handle breakage, and a epoxy connection for trusted head retention. Most users prefer this hammer for heavy demolition work and driving spikes/wedges.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.