Shop All Lawn & Garden Hose Reels
Jackson Professional Tools
5/8 X 50' Rubber Commercial Garden Hose
Mfr # 4008300A
Zoro # G708641618
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy-Duty Rubber
- Duty Rating Commercial Duty
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Professional Tools
- MFR # 4008300A
- Zoro # G708641618
- UPC # 49206400832
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Width | 5/8 in |
Details
Item | Garden Hose |
Material | Heavy-Duty Rubber |
Duty Rating | Commercial Duty |
Description
Jackson Professional Tools 50 FT length and 5/8 inch diameter for convenience. Brass coupling is long lasting, and crush proof. Heavy duty rubber material is durable and long lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Grub Hoe, 41/2" Blade, Head Only (42805GRA)
- HAWTHORNE Calimagic Quart (HGC733525)
- PET ADOBE Pet Adobe High Density Foam Stairs 4 Step Design, Ramp for Small Dogs, Cats with Cover, Gray (478231LDT)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56036)
- JACKSON PROFESSIONAL TOOLS Swivel Hose Cart, 400 Ft. (2517200GR)
- JACKSON PROFESSIONAL TOOLS HeavyDuty Swiveling Hose Reel Cart, 400 Feet (2517200)
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (302)
- LANDSCAPERS SELECT Hose Reel Hanger 13 3/4 X 5 (HH021)
- YARD BUTLER Two Wheel Hose Truck (IHT-2EZ)
- SUNCAST Sidetracker Wall-Mount Hose Reel 15-3/4in x 11-1/2in (CPLSWA100)
- AMES Wall Mount Hose Hanger, Polymer, 9 In.W (2384010)
- Jackson Professional Tools Watering & Irrigation