Shop All Lawn & Garden Hose Reels
Jackson Professional Tools
5/8 X 100' Rubber Commercial Garden Hose
Mfr # 4008500A
Zoro # G508644345
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy-Duty Rubber
- Duty Rating Commercial Duty
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Professional Tools
- MFR # 4008500A
- Zoro # G508644345
- UPC # 49206400856
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Width | 5/8 in |
Details
Item | Garden Hose |
Material | Heavy-Duty Rubber |
Duty Rating | Commercial Duty |
Description
Jackson Professional Tools 100 FT length and 5/8 inch diameter provide maximum reach. Brass coupling is long lasting, and crush proof. Heavy duty rubber material is durable and long lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS Heng's J7291RSM-C Jensen EZ-Mount Roof Vent Cover - White (J7291RSM-C)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X30)
- HEAT DEMON Heat Demon 215047 ATV Clamp-On Heated Grip Kit with Dual Zone Controller (215047)
- LOGO BRANDS Cincinnati Bengals 24 Can Cooler (607-63)
- JACKSON PROFESSIONAL TOOLS HeavyDuty Swiveling Hose Reel Cart, 400 Feet (2517200)
- JACKSON PROFESSIONAL TOOLS 5/8 X 50' Rubber Commercial Garden Hose (4008300A)
- JACKSON PROFESSIONAL TOOLS Swivel Hose Cart, 400 Ft. (2517200GR)
- FLEXZILLA Retractable Water Hose Reel w Levelwind (L8340FZ)
- LIBERTY Garden Hose Hanger, Steel, 6 1/8 in W (245-A)
- DYNAMO WATER HOSE REEL, MANUAL, 200 FT. RUBBER HOSE (D2205104.60)
- LANDSCAPERS SELECT Hose Reel Flat W/1Nzl 1Ma 50Ft (YP1121)
- Jackson Professional Tools Watering & Irrigation