Shop All Engineer, Drilling & Blacksmith Hammers
Jackson Professional Tools
4-lb Hand Drill Hammer, 10.5 Handle
Mfr # 20188200
Zoro # G608661419
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.5 in
- Overall Width 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Professional Tools
- MFR # 20188200
- Zoro # G608661419
- UPC # 49206149915
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 10.5 in |
Overall Width | 4.75 in |
Details
Item | Hand Drilling Hammer |
Description
The Hand Drill Hammer features a 10.5-inch hickory handle and a 4-pound steel hammer head, used with chisels, punches, star drills, and hardened nails. This unit permits heavy blows with limited swing. Traditional hickory handle won't splinter and will last for years to come .This is a great choice for personal or professional use. 4-pound double face hammer head. Used with chisels, punches, star drills, and hardened nails. Unit permits heavy blows with limited swing. 10.5-inch hickory handle for strength and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-2-3 Block Set Matched Pair With 23 Holes Per Block (3402-0005)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/2" x 12"L, Straight (RCSS2176)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/64 (C18631)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD19/32)
- PICARD Blacksmith Tongs, Wolf Jaw, 12" (04900-300)
- WESTWARD Nonsparking Sledge, 4 lb., 12 In, Steel (24Z029)
- WESTWARD Sledge Hammer, 8 lb., 34-3/8 In, Fiberglass (2DBT9)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- FISKARS IsoCore 4lb Club Hammer 14" (750810-1003)
- DURSTON MANUFACTURING HAMMER BODY SMOOTHING 1-1/2DIA (VIV127)
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- Jackson Professional Tools Engineer, Drilling & Blacksmith Hammers