Shop All Door Closers
Jackson
Medium Duty 105DegNo Hold Open Overhead Concealed Closer Body
Mfr # 20101M01
Zoro # G308639770
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 20101M01
- Zoro # G308639770
- Country of Origin United States
- Category Door Closers
Description
CRL Jackson Overhead Concealed Door Closer Bodies feature dual valves to control closing and latching speeds. 90Deg and 105Deg Hold Open and No Hold Open models are available in fixed and adjustable spring sizes. Closer Bodies fit into standard 1-3/4 x 4 45 x 102 mm, or larger, header extrusions. These Closer Bodies will retrofit existing Jackson body style closers. Important Notes: Mounting clips are not included with this closer body. Unless the existing mounting clips are used, you will need to purchase the appropriate clip package for your application. Contact Jackson Technical Sales Department for assistance in selecting the correct Mounting Clip Package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DHS3035U10B)
- NATIONAL HARDWARE Bolt Stnd Barrel Ss 4In (N348-284)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140051030 (030140051030)
- ZORO SELECT One Way Door Viewer, 120 Deg Viewing (4JG99)
- JACKSON Medium Duty 90DegNo Hold Open Overhead Concealed Closer W/ S Side-Load Hardware Package (21101S03)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer W/ AP End-Load Hardware Package (21101AP01)
- JACKSON Satin Aluminum Regular Duty Spring 90DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm (21201U62804)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ 'U' Side-Load Hardware Package (21101U18)
- JACKSON Satin Aluminum Regular Duty Spring 105DegNo Hold Open Overhead Concealed Closer W/ P Offset Slide (21201P62801)
- JACKSON Heavy-Duty 90DegNo Hold Open Overhead Concealed Closer Body (20101M11)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- Jackson Door Closers