Shop All AC Gear Motors
Jackson
Gearmotor, Clockwise Rot 230/60/1
Mfr # 6105-002-15-41
Zoro # G701283433
product price: $1,259.99
/ea
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 6105-002-15-41
- Zoro # G701283433
- Country of Origin United States
- Category AC Gear Motors
Description
Gearmotor, Clockwise Rot 230/60/1. Jackson is a manufacturer of commercial dish machines for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two shields, C3 Fit (6313-ZZ KBC)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 26 # of Teeth (50BS26H X 1 3/8)
- X1 TOOLS 5/8 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x12)
- GATES 1702 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A65)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 9.6 RPM Nameplate RPM, 90V DC Voltage (6Z912)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE12)
- NORD AC Gearmotor, 1,505.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 43.26)
- TB WOODS 50Hz 373Rpm 60W 230VAc Gearmotor (3JE EPDM)
- DAYTON AC Gearmotor, 11.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE41)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU6)
- Jackson AC Gear Motors