Shop All Door Closer Parts
Jackson
G' Type Side-Load Floor Mount Bottom Pivot Set for Use W/ 1-1/2 Deep Bottom Door Rail
Mfr # 20902
Zoro # G908639750
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson
- MFR # 20902
- Zoro # G908639750
- Country of Origin United States
- Category Door Closer Parts
Description
The CRL Jackson Bottom Pivot Set for use with 1-1/2 38.1 mm Deep Bottom Door Rail for Side-Load Applications is designed for use with Side-Load Center-Hung Applications. Similar to the CRL81010G, this pivot allows for 3/16 5 mm height adjustment with the door installed through an adjustment hole in the end of the door. Minimum order is one each.
NOTE: Recommended Maximum Weight Capacity: 125 lbs. 56.7 kg.Important NotesFor doors up to 125 lbs. 56 kg.
NOTE: Recommended Maximum Weight Capacity: 125 lbs. 56.7 kg.Important NotesFor doors up to 125 lbs. 56 kg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 3mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H7130)
- ALTRONIX Power Supply 6/12/24VDC @ 4A (SMP5)
- ZORO SELECT O-Ring, Dash 122, PTFE, 0.1 In., PK10 (1RGF2)
- DELTANA Flush Pull, Solid Brass, Silver (FP221RU26)
- JACKSON Dummy Closer for Use as a Top Pivot (20330P)
- JACKSON Brushed Stainless 1000 Series Heavy-Duty Floor Pivot (J10FPBS)
- JACKSON GE Type Side-Load Threshold Mount Bottom Pivot Set for Use W/ 1-1/2" Deep Bottom Door Rail (20944)
- JACKSON Slide Channel Assembly for Use in Offset Installation of Overhead Concealed Door Closers, Use W/ 2 (20368)
- LCN Aluminum Cylinder 14613071 (14613071AL)
- CORBIN RUSSWIN Door Closer Heavy-Duty Arm Backstop, 696 Satin Brass (689F03-696)
- THERMWELL PRODUCTS Thermwell Products 712448 Aluminum Frost King Door Sweep - White - 36 x 2 in. (712448)
- Jackson Door Closer Parts