Shop All Mullions
Jackson
Dark Bronze 896 Removable Mullion for 1295 Style Rim Panic Exit Device
Mfr # 3089612958313
Zoro # G408585359
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This extra heavy wall, cross-reinforced, extruded aluminum CRL Jackson Removable Mullion is designed to provide increased security when used with paired doors equipped with latch bolt type Rim Panic Exit Devices.
The 896 Mullion is supplied with a pair of installed strikes and stabilizers to prohibit deflection of the doors. Secure floor and header mounting brackets provide stability and easy removal of the Mullions for increased opening access. Standard height is 96 2.44 m, and it can be field cut to fit. Optional 120 3.05 m height is also available on special order.
MATERIALS:
Body: Extruded Aluminum
Stabilizer: Aluminum
Strike: Sintered Steel
Mounting Brackets: Bronze
The 896 Mullion is supplied with a pair of installed strikes and stabilizers to prohibit deflection of the doors. Secure floor and header mounting brackets provide stability and easy removal of the Mullions for increased opening access. Standard height is 96 2.44 m, and it can be field cut to fit. Optional 120 3.05 m height is also available on special order.
MATERIALS:
Body: Extruded Aluminum
Stabilizer: Aluminum
Strike: Sintered Steel
Mounting Brackets: Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Stainless Steel Plate 840032D2434 (KPLATE.10694)
- NATIONAL HARDWARE CEILING HOOK ZNC 3-3/8"" (N120-816)
- ZORO SELECT Restroom Key Tag, Women (33J893)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (4PB27)
- JACKSON Dark Bronze Stabilizer Package for 896 Removable Mullion - Double Door (30703313)
- JACKSON Dark Bronze 896 Removable Mullion for 2095 Style Rim Panic Exit Device (3089620958313)
- JACKSON Dark Bronze 896 Removable Mullion for 1095 Style Rim Panic Exit Device (3089610958313)
- FALCON Mullions (2923 7FT 2IN)
- PHI Precision Hardware Inc PHI Mullions (KR822 689 8)
- VON DUPRIN Steel Mullion (4954 8FT 2IN SP313 BLANK)
- DETEX Keyed Removable Mullion, Satin SS, 96" L (90KR x 8FT)
- Jackson Mullions