Shop All Exit Devices
Jackson
Dark Bronze 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike
Mfr # 311095RS4313
Zoro # G508571085
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 311095RS4313
- Zoro # G508571085
- Country of Origin United States
- Category Exit Devices
Description
CRL Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. This crossbar is designed with simplicity in mind, yet it will provide many years of smooth, reliable operation. Available in both a Rim and Concealed Vertical Rod version this device is suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The 48 1.22 m long contoured crossbar is field sizeable, and the device is shipped to fit up to 84 2.13 m tall door. Extensions for taller doors are available. The 10 Series Exit Device is the perfect solution when considering a reliable maintenance free means to satisfy life safety requirements.
SPECIFICATIONS:
Contoured Field Sizeable 48 1.22 m Long Crossbar
Dual Dogging Feature By Outside Cylinder - By Dogging Pins on Panic Housing
Wear Points Insulated by Nylon Sleeves and Rollers
1095 Rim Device
Requires Rim Cylinder for Keyed Entry
Cylinder Mounting Pad Not Required
MATERIALS:
Body and Arms: High Tensile Strength Aluminum
Mechanical Components: Stainless and Hardened Plated Steel
Latch and Strikes: Sintered Steel
SPECIFICATIONS:
1095 Rim Device
MATERIALS:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Round Head Sheet Metal Plugs 5PK (75925)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 26D)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 24V RH AL)
- MIDWEST FASTENER 7/16" x 5" x .051" WG Steel Extension Springs 6PK (18566)
- JACKSON Satin Aluminum 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strik (311095RS4628)
- JACKSON 36 Model 2086 W/ Impact Kit Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fit (3120861R37313)
- JACKSON Satin Aluminum 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3628)
- JACKSON Satin Aluminum 48 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C4628)
- JACKSON 12 Top Rod Extender for Concealed Vertical Rod Panic Exit Device (301347)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Left Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086L37313)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- Jackson Exit Devices