Jackson

Dark Bronze 48 10 Series Non-Handed Concealed Vertical Rod Panic Exit Device


product price: $278.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. This crossbar designed with simplicity in mind, yet it will provide many years of smooth, reliable operation. Available in both a Rim and Concealed Vertical Rod version this device is suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The 48 1.22 m long contoured crossbar is field sizeable, and the device is shipped to fit up to 84 2.13 m tall door. Extensions for taller doors are available. The 10 Series Exit Device is the perfect solution when considering a reliable maintenance free means to satisfy life safety requirements.
This device is supplied standard with a 48 crossbar for use with doors up to 48 wide. The customer can cut the bar to exact length needed. For Locking Outside Entry: Use 8500LV02313 Locking Lever Trim or Cylinder Only: Use DL2170 OR DRA50 Type Mortise Cylinder with MS Cam - Will Require use of 3089610958313 Cylinder Mounting Pad. Panic Ships Standard for use with 7/0 84 doors. Taller doors require use of Extension No. 301347 Top Rod Extender in 12 increments.
FEATURES:
Standard 36 914 mm Wide Door - Field Sizeable up to 48 1.22 m Width Available on Special Order
Standard Door Height 84 2.13 m Extension Available
Concealed Easy-to-Use Dogging System Optional Cylinder Dogging Available on Special Order
Wear Points Insulated by Nylon Sleeves and Rollers
If you would like to add a keyed cylinder order a DL911SCKDA or DL911SCKAA Rim Cylinder and two 1224X112FMS longer screws for installation. A Cylinder Mounting pad is not required. Doors requiring keyed entrance, must use a standard Mortise Cylinder with a 'MS' type cam DL2170 or DRA50 with a #86 Mortise Cylinder Mounting Pad. Device is Non-handed and Actuator Link can be placed on either side.
For additional information, contact DK Hardware Sales.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.