Shop All Exit Devices
Jackson
Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike
Mfr # 311095LS4313
Zoro # G508571030
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson
- MFR # 311095LS4313
- Zoro # G508571030
- Country of Origin United States
- Category Exit Devices
Description
CRL Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. This crossbar is designed with simplicity in mind, yet it will provide many years of smooth, reliable operation. Available in both a Rim and Concealed Vertical Rod version this device is suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The 48 1.22 m long contoured crossbar is field sizeable, and the device is shipped to fit up to 84 2.13 m tall door. Extensions for taller doors are available. The 10 Series Exit Device is the perfect solution when considering a reliable maintenance free means to satisfy life safety requirements.
SPECIFICATIONS:
Contoured Field Sizeable 48 1.22 m Long Crossbar
Dual Dogging Feature By Outside Cylinder - By Dogging Pins on Panic Housing
Wear Points Insulated by Nylon Sleeves and Rollers
1095 Rim Device
Requires Rim Cylinder for Keyed Entry
Cylinder Mounting Pad Not Required
MATERIALS:
Body and Arms: High Tensile Strength Aluminum
Mechanical Components: Stainless and Hardened Plated Steel
Latch and Strikes: Sintered Steel
SPECIFICATIONS:
1095 Rim Device
MATERIALS:
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1414)
- MOHAWK Mohawk Basics Waterproof Vinyl Plank Flooring in Alloy Gray 2mm, 8 x 8 Sample (SPC1319475)
- SECURITY EQUIPMENT DOOR OR WINDOW ALARM, 2PK (HS-DWA2)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11236027 (00011236027)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device W/ Impact Kit Left Hand Reverse Bevel Fits (3120861L37628)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4313)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086R37313)
- JACKSON Satin Aluminum 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095RC4628)
- JACKSON Dark Bronze Top Guide for Concealed Vertical Rod Panic Exit Devices W/ Top Bolt (30934313)
- VON DUPRIN Von Duprin - 6111 Electric Strike for Rim Exit Devices - Fail Secure - Satin Stainless - (VNDP-6111-24V-US32D)
- Jackson Door Exit Devices