Shop All Exit Devices
Jackson
Dark Bronze 36 2085 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device
Mfr # 312085R37313
Zoro # G808571174
product price: $356.99
/ea
Free Shipping & Returns
$356.99
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
- Brand Jackson
- MFR # 312085R37313
- Zoro # G808571174
- Country of Origin United States
- Category Exit Devices
Description
CRL Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. These Exit Devices are designed to withstand wear and tear, yet remain aesthetically pleasing for years to come. Each part is manufactured from the highest quality materials, which are hand fitted and adjusted for a smooth, whisper quiet operation. CRL Jackson Exit Devices are suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors.
SPECIFICATIONS:
Standard for 36 914 mm Wide Door Field Sizeable up to 48 1.22 m Width Available
Concealed Easy-to-Use Dogging System Optional Cylinder Dogging is Available
Wear Points Insulated by Nylon Sleeves and Rollers
2085 Concealed Vertical Rod Device Top Latch
Positive Locking, Spring Loaded Top Latch
Standard Height 84 2.13 m
Requires Mortise Cylinder and Series 30821J Mounting Pad for Keyed Entry
SPECIFICATIONS:
2085 Concealed Vertical Rod Device Top Latch
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
- SENTRY SAFE Key Cabinet Steel (KB25ENGHRO)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S PLY 626)
- REGISTRY Door Wedge Medium (CT-161102)
- WALKER Electromagnetic Lift, 9" Round with Wire (CER09)
- JACKSON 1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Aluminum (311295S3628)
- JACKSON 12 Top Rod Extender for Concealed Vertical Rod Panic Exit Device (301347)
- JACKSON Dark Bronze Top Guide for Concealed Vertical Rod Panic Exit Devices W/ Top Bolt (30934313)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4313)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4628)
- JACKSON Dark Bronze 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3313)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- Jackson Door Exit Devices