Shop All Exit Devices
Jackson
Dark Bronze 36 2085 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device
Mfr # 312085L37313
Zoro # G608571046
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 312085L37313
- Zoro # G608571046
- Country of Origin United States
- Category Exit Devices
Description
CRL Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. These Exit Devices are designed to withstand wear and tear, yet remain aesthetically pleasing for years to come. Each part is manufactured from the highest quality materials, which are hand fitted and adjusted for a smooth, whisper quiet operation. CRL Jackson Exit Devices are suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors.
SPECIFICATIONS:
Standard for 36 914 mm Wide Door Field Sizeable up to 48 1.22 m Width Available
Concealed Easy-to-Use Dogging System Optional Cylinder Dogging is Available
Wear Points Insulated by Nylon Sleeves and Rollers
2085 Concealed Vertical Rod Device Top Latch
Positive Locking, Spring Loaded Top Latch
Standard Height 84 2.13 m
Requires Mortise Cylinder and Series 30821J Mounting Pad for Keyed Entry
SPECIFICATIONS:
2085 Concealed Vertical Rod Device Top Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Duronodic Door Closer Thru Bolts (4-Pack) (SXN-134-DU)
- ZORO SELECT Sash Balance, Window Channel, 28" L (60-273-3)
- MASTER LOCK Master Lock 1-1/2 in. H X 2 in. W X 7/8 in. L Laminated Steel Double Locking Padlock Keyed Alik (5KARAN)
- KEYLESS FACTORY KeylessFactory: Toyota Camry 2018 Flip Key BLADE Only (LXP90) (FKB-TOY-13)
- JACKSON 1295 Push Pad Rim Panic Exit Device - 'S' Type Strike, 48, Dark Bronze W/ Cylinder Dogging (311295CS4313)
- JACKSON Rod and Case Assembly for 1085 and 2086 Concealed Vertical Rod Panic Exit Devices (30915J)
- JACKSON Dark Bronze 1295 Series Push Pad Rim Exit Device (311295S4313)
- JACKSON Dark Bronze 48 10 Series Non-Handed Concealed Vertical Rod Panic Exit Device (31108547313)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- JACKSON 36 Model 2086 W/ Impact Kit Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fit (3120861R37313)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- Jackson Door Exit Devices