Shop All Exit Devices
Jackson
Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device
Mfr # 311285L37313
Zoro # G908569880
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 311285L37313
- Zoro # G908569880
- Country of Origin United States
- Category Exit Devices
Description
This CRL Jackson Exit Device blends the reliability of the time-proven 10 Series Crossbar Device with the sleek, contemporary style of today's modern push-pad exit device. Available in a Rim, Concealed, and Surface Vertical Rod versions, this device is suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The base is easily trimmed for field sizing, and the vertical rods are shipped to fit up to 84 2.13 m tall doors. Extensions or longer rods for taller doors are available. This Exit Device features an easy-to-use dogging system, and is also available with keyed cylinder dogging.
The 1200 Series touch pad with Soft-Touch insert requires slight pressure anywhere on the bar insert for instant release of the locking mechanism. Overall projection is only 2-7/8 73 mm from the door surface, and mounting hardware is concealed. Active outside trim and other panic accessories are available.
SPECIFICATIONS:
1285 Concealed Vertical Rod Device
Stocked in Both 36 and 48 914 mm and 1.22 m Widths
Standard Height 84 2.13 m - Extension Available
Requires Series 30821J Cylinder Mounting Pad When Using Mortise Cylinder for Keyed Outside Entry
MATERIALS:
Base and Push-Pad: Extruded Aluminum
Mechanical Components: Stainless and Hardened, Plated Steel
Latch and Strikes: Sintered Steel
Metal End Caps Important Notes: If this item is ordered with the Cylinder Dogging feature, the manufacturer does not provide the cylinder, only the prep. It requires a 1-1/8 28.6 mm length mortise cylinder, which is not stocked by CRL, but can be special ordered.
The 1200 Series touch pad with Soft-Touch insert requires slight pressure anywhere on the bar insert for instant release of the locking mechanism. Overall projection is only 2-7/8 73 mm from the door surface, and mounting hardware is concealed. Active outside trim and other panic accessories are available.
SPECIFICATIONS:
1285 Concealed Vertical Rod Device
MATERIALS:
Base and Push-Pad: Extruded Aluminum
Mechanical Components: Stainless and Hardened, Plated Steel
Latch and Strikes: Sintered Steel
Metal End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Solenoid 050218 (050218)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38875.006.0050)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Utility Drawer Insert Organizer (4WUT-36-1)
- PROSOURCE Key Box 48 Ky 9.84X7.09X3.15In (TS0070-3L)
- JACKSON Dark Bronze 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3313)
- JACKSON Satin Aluminum 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strik (311095RS4628)
- JACKSON Dark Bronze Top Guide for Concealed Vertical Rod Panic Exit Devices W/ Top Bolt (30934313)
- JACKSON Dark Bronze 48 10 Series Non-Handed Concealed Vertical Rod Panic Exit Device (31108547313)
- JACKSON 1295 Push Pad Rim Panic Exit Device - 'S' Type Strike, 48, Dark Bronze W/ Cylinder Dogging (311295CS4313)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4313)
- TOWNSTEEL Fire Rim, Aluminum, 36 in. Door Width (TS8000-36-AL)
- Jackson Exit Devices