Shop All Door Closers
Jackson
Center-Hung Top Door Walking Beam Pivot W/ Cover Plate
Mfr # 213K628
Zoro # G308570400
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 213K628
- Zoro # G308570400
- Country of Origin United States
- Category Door Closers
Description
This CRL Center-Hung Top Pivot fits top door rails with a depth of 1 25 mm. Hardened steel pin has a diameter of 1/2 12.7 mm, and drops down 3/4 19 mm for full contact with Top Door Pivot Arm. Important Notes: Not recommended for doors exceeding 125 lbs. This set includes the Top Pivot and Clear Aluminum Cover Plate only. This does not include the door arm portion. For a complete set see Cat No. CRL9040WBP and optional finished Cover Plates CRL9040CPfinish. The 213K and CRL9040WBP are not Interchangeable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 24 in H Stainless steel Continuous Hinge (2ZFT4)
- EMTEK French Antique Brass Pull, 220306US7 (220306US7)
- PRIME-LINE Extension Spring, 1 in. x 7 in. x 0.135 in., Steel, Double Loop, Close (SP 9630)
- ELMDOR Dry Wall Access Door, 20x20, Prime Coat W/ Screwdriver Lock (DW20X20PC-SDL)
- JACKSON Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer Body (20101M17)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ 'U' Side-Load Hardware Package (21101U18)
- JACKSON Aluminum Regular Duty Spring 105DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm Hard (21201U62802)
- JACKSON Heavy-Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M09)
- JACKSON 20-330 OVERHEAD CONCEALED CLOBODY NON-HOLD OPEN (20-101M-19)
- JACKSON Satin Aluminum Regular Duty Spring 105DegNo Hold Open Overhead Concealed Closer W/ P Offset Slide (21201P62801)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 (TC2203-HO-AL)
- Jackson Door Closers & Accessories