Shop All Door Closers
Jackson
Aluminum Regular Duty Spring 105DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm Hard
Mfr # 21201U62802
Zoro # G008609912
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson
- MFR # 21201U62802
- Zoro # G008609912
- Country of Origin United States
- Category Door Closers
Description
The CRL Jackson 21201 Series Overhead Concealed Closer with 'U' Offset Slide-Arm Hardware Package consists of a Closer mechanism, which depending on the selected spring size and function, is suitable for a range of doors from 30 to 48 762 mm to 1.22 m wide. The Closer is packaged complete with Cat. No. 201387 Mounting Clips, 20942 Offset Arm Package, 20368 Slide Channel, and complete installation instructions. The Closer has dual independent valves for closing operation one valve for closing, one valve for latching. 90Deg and 105Deg, Hold Open and No Hold Open models are available. Closers fit into standard 1-3/4 x 4 or larger header extrusions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1098M-B1 B & S (DL 98M T 98M (ILCO-1098M-B1)
- ILCO Ilco: Key Blanks, A1011P-RU16 RUSSWIN (A11P 57PA (ILCO-A1011P-RU16)
- GLOBAL DOOR CONTROLS Empire Style Commercial Passage Hall/Closet Door Lever (GLC-5110L-626)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x32)
- JACKSON Heavy-Duty 105DegHold Open Overhead Concealed Closer Body (20101M10)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer W/ A End-Load Hardware Package (21101A04)
- JACKSON Adjustable Spring Power 105DegNo Hold Open Overhead Concealed Closer W/ S Hardware Package (21101S17)
- JACKSON Adjustable Spring Power Multi Size 90DegNo Hold Open Overhead Concealed Closer Body (20101M19)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer W/ AP End-Load Hardware Package (21101AP01)
- JACKSON Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer Body (20101M17)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3501 x 689)
- Jackson Door Closers & Accessories