Shop All Door Closers
Jackson
Adjustable Spring Power 90DegHold Open Overhead Concealed Closer W/ AP Hardware Package for 1 To
Mfr # 21101AP20
Zoro # G008610017
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 21101AP20
- Zoro # G008610017
- Country of Origin United States
- Category Door Closers
Description
This CRL Jackson Adjustable Spring Power Overhead Concealed Door Closer is available for A.D.A Barrier-Free applications. The Door Closer is adjustable in a range of Sizes from 1 Barrier-Free through 4 Regular, allowing the spring power to be set for A.D.A. handicap barrier-free opening force requirements, as well as provide door control for a wide range of door types and sizes. This should make it your #1 choice for versatility and adaptability in a range of conditions.
A.D.A. NOTE: Although the Adjustable Spring Power Door Closer can be adjusted to compensate for site conditions, adequate closing force might not be obtained while complying with A.D.A. opening force requirements.
NOTE: An auxiliary floor or overhead door stop is recommended to prevent possible damage to both the door closer and entry way due to over-extension of maximum allowable door swing. Important Notes: Closers set to comply with A.D.A. specified opening forces might not provide adequate spring power to control and close the door due to varying site conditions and door size.
A.D.A. NOTE: Although the Adjustable Spring Power Door Closer can be adjusted to compensate for site conditions, adequate closing force might not be obtained while complying with A.D.A. opening force requirements.
NOTE: An auxiliary floor or overhead door stop is recommended to prevent possible damage to both the door closer and entry way due to over-extension of maximum allowable door swing. Important Notes: Closers set to comply with A.D.A. specified opening forces might not provide adequate spring power to control and close the door due to varying site conditions and door size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Advantage Wire Pulls 4 inch CC Polished Chrome Steel Pull (6140-226-P)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S6514 32D)
- LCN Surface Closer, Slvr, Alum, 12-1/4 in. L (1461-RW/PA AL DEL)
- JOHNSON HARDWARE Bypass Door Hardware Set (2200482D)
- JACKSON Regular Duty 7/8 Extended Spindle 105DegHold Open Overhead Concealed Closer Body (20104M02)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer Body (20101M04)
- JACKSON Heavy-Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M09)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ S Hardware Package (21101S18)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer W/ AP End-Load Hardware Package (21101AP01)
- JACKSON Adjustable Spring Power 105DegNo Hold Open Overhead Concealed Closer W/ S Hardware Package (21101S17)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL)
- Jackson Door Closers