Shop All Door Closers
Jackson
Adjustable Spring Power 105DegNo Hold Open Overhead Concealed Closer W/ S Hardware Package
Mfr # 21101S17
Zoro # G308569824
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 21101S17
- Zoro # G308569824
- Country of Origin United States
- Category Door Closers
Description
This CRL Jackson Adjustable Spring Power Overhead Concealed Door Closer is available for A.D.A Barrier-Free applications. The Door Closer is adjustable in a range of Sizes from 1 Barrier-Free through 4 Regular, allowing the spring power to be set for A.D.A. handicap barrier-free opening force requirements, as well as provide door control for a wide range of door types and sizes. This should make it your #1 choice for versatility and adaptability in a range of conditions.
A.D.A. NOTE: Although the Adjustable Spring Power Door Closer can be adjusted to compensate for site conditions, adequate closing force might not be obtained while complying with A.D.A. opening force requirements.
NOTE: An auxiliary floor or overhead door stop is recommended to prevent possible damage to both the door closer and entry way due to over-extension of maximum allowable door swing. Important Notes: Closers set to comply with A.D.A. specified opening forces might not provide adequate spring power to control and close the door due to varying site conditions and door size.
A.D.A. NOTE: Although the Adjustable Spring Power Door Closer can be adjusted to compensate for site conditions, adequate closing force might not be obtained while complying with A.D.A. opening force requirements.
NOTE: An auxiliary floor or overhead door stop is recommended to prevent possible damage to both the door closer and entry way due to over-extension of maximum allowable door swing. Important Notes: Closers set to comply with A.D.A. specified opening forces might not provide adequate spring power to control and close the door due to varying site conditions and door size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- AMERIMAX HOME PRODUCTS TRIM COIL WHITE 24in. X50ft (6912458)
- MASTER LOCK Lock Box, Padlock, 7 Keys (5422D)
- SUGATSUNE Pull Handle, 5-3/16 In. H, Polished, Unthr. Through Holes (FT-150)
- JACKSON Heavy-Duty 90DegHold Open Overhead Concealed Closer Body (20101M12)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer Body (20101M04)
- JACKSON 900 Series 120DegHold Open Backcheck @ 105 Degree Power Adjustable Floor Mounted Basic Door Closer (J996H0BCD)
- JACKSON Heavy-Duty 105DegHold Open Overhead Concealed Closer Body (20101M10)
- JACKSON Adjustable Spring 105DegHold Open Overhead Concealed Closer W/ P Offset Slide-Arm Hardware Package (21201P62818)
- JACKSON Heavy-Duty Adjustable Center-Hung Walking Beam Type Top Pivot W/ Brushed Stainless Cover Plate (J580BS)
- TELL Closer Gr3 Sz4 Duro (DC100036)
- Jackson Door Closers & Accessories