Shop All Door Closers
Jackson
Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ S Hardware Package
Mfr # 21101S18
Zoro # G808609938
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 21101S18
- Zoro # G808609938
- Country of Origin United States
- Category Door Closers
Description
This CRL Jackson Adjustable Spring Power Overhead Concealed Door Closer is available for A.D.A Barrier-Free applications. The Door Closer is adjustable in a range of Sizes from 1 Barrier-Free through 4 Regular, allowing the spring power to be set for A.D.A. handicap barrier-free opening force requirements, as well as provide door control for a wide range of door types and sizes. This should make it your #1 choice for versatility and adaptability in a range of conditions.
A.D.A. NOTE: Although the Adjustable Spring Power Door Closer can be adjusted to compensate for site conditions, adequate closing force might not be obtained while complying with A.D.A. opening force requirements.
NOTE: An auxiliary floor or overhead door stop is recommended to prevent possible damage to both the door closer and entry way due to over-extension of maximum allowable door swing. Important Notes: Closers set to comply with A.D.A. specified opening forces might not provide adequate spring power to control and close the door due to varying site conditions and door size.
A.D.A. NOTE: Although the Adjustable Spring Power Door Closer can be adjusted to compensate for site conditions, adequate closing force might not be obtained while complying with A.D.A. opening force requirements.
NOTE: An auxiliary floor or overhead door stop is recommended to prevent possible damage to both the door closer and entry way due to over-extension of maximum allowable door swing. Important Notes: Closers set to comply with A.D.A. specified opening forces might not provide adequate spring power to control and close the door due to varying site conditions and door size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Improved Visibility Insect Screening, 96 x 100', Black, 18x18 Mesh, One Roll (3044529)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- ZORO SELECT O-Ring, Buna N, Dash 111, 1-3/16, 1.380, PK50 (U38801.009.0043)
- DEGUARD Grade 2 Electronic Keypad Lever - Satin Nickel (DEG2L-SN)
- JACKSON Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer Body (20101M17)
- JACKSON Satin Aluminum Regular Duty Spring 90DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm (21201U62804)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ 'U' Side-Load Hardware Package (21101U18)
- JACKSON Regular Duty 7/8 Extended Spindle 105DegHold Open Overhead Concealed Closer Body (20104M02)
- JACKSON Heavy-Duty 90DegHold Open Overhead Concealed Closer Body (20101M12)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer Body (20101M04)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD LH AL)
- Jackson Door Closers