Shop All Door Closers
Jackson
Adjustable Spring 105DegHold Open Overhead Concealed Closer W/ P Offset Slide-Arm Hardware Package
Mfr # 21201P62818
Zoro # G708609939
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # 21201P62818
- Zoro # G708609939
- Country of Origin United States
- Category Door Closers
Description
The CRL Jackson 21201 Series Overhead Concealed Closer with P Offset Slide-Arm Hardware Package consists of a Closer mechanism, which depending on the selected spring size and function, is suitable for a range of doors from 30 to 48 762 mm to 1.22 m wide. The Closer is packaged complete with Cat. No. 201178 Mounting Clips, 201133 Offset Arm Package, 201129 Slide Channel, and complete installation instructions. The Closer has dual independent valves for closing operation one valve for closing, one valve for latching. 90Deg and 105Deg, Hold Open and No Hold Open models are available. Closers fit into standard 1-3/4 x 4 or larger header extrusions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Block Magnet, 15 lb. Pull (10E789)
- MINER ELASTOMER Crane Bumper, Peak Force: 82,000 lbs./365,000 N (TCB-3B)
- ZORO SELECT 20 lb. Ferrite Magnetic Mount Hook (35HV66)
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6/Pack (320760)
- JACKSON Satin Aluminum Regular Duty Spring 90DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm (21201U62804)
- JACKSON Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer Body (20101M17)
- JACKSON Adjustable Spring Power 105DegNo Hold Open Overhead Concealed Closer W/ 7/8 Extended Spindle (20104M17)
- JACKSON 900 Series 90 and 120 Degree Dual Hold Open Spring Power Adjustable Floor Mounted Closer Body and Ce (J993H0D)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer W/ A End-Load Hardware Package (21101A04)
- JACKSON Satin Aluminum Regular Duty Spring 105DegNo Hold Open Overhead Concealed Closer W/ P Offset Slide (21201P62801)
- DEXTER BY SCHLAGE Manual Hydraulic DCL2000 Series Light Duty Surface Door Closers Surface Door Closer Light Duty (DCL2000-STD LESS-RW/PA DB)
- Jackson Door Closers