Shop All Door Closers
Jackson
900 Series 120DegHold Open Backcheck @ 105 Degree Power Adjustable Floor Mounted Basic Door Closer
Mfr # J996H0BCD
Zoro # G108610009
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson
- MFR # J996H0BCD
- Zoro # G108610009
- Country of Origin United States
- Category Door Closers
Description
The CRL Jackson 900 Series Multi-Sized Floor Mounted Door Closer is a heavy-duty, fully adjustable closer designed for new and retrofit applications. Accessories are available for either double or single acting doors. With its 1,000 lbs. 453 kg capacity, the 900 Series Door Closer can be used with larger and heavier interior or exterior doors for longer, maintenance-free performance. These Door Closers are available in dual 90Deg and 120Deg, or 105Deg only Hold Open and No Hold Open models.
This fully adjustable Door Closer meets A.D.A. requirements in that it can be set at 5 or 8.5 lbs. opening forces. The unique centering adjustment simplifies double door alignment. This Door Closer is ideal for areas with extreme temperature changes due to its multi-viscosity temperature stabilizing fluid with thermal sensitive valves providing seasonal adaptability. Packages for new and retrofit installations, as well as accessories for both Center-Hung and Offset door applications, are available.
NOTE: This Door Closer is designed to open to a maximum of 180 degrees. An auxiliary floor or overhead stop is required to stop the door at less than 180 degrees.
CONSISTS OF:
990 Closer Body
Cement Case
Installation Tool Package
SPECIFICATIONS:
Maximum Center-Hung Door: Weight = 1000 lbs. 454 kg, Width = 54 1.37 m
Maximum 3/4 Offset Door: Weight = 650 lbs. 295 kg, Width = 48 1.22 m
Maximum 1-1/2 Offset Door: Weight = 300 lbs. 136 kg, Width = 42 1.07 m
Adjustable Spring Power: Multi-Size 1 - 6
Door Centering Adjustment: 6 Degree Range Adjustment to Align Door
Hold or No Hold Open Models: Hold Open at Both 90 Degrees and 120 Degrees, Hold Open at 105 Degrees Only
Jackson 900 closer cover plate accepts flat head screws M6 x 1.0 x Length TBD by the application Important Notes: Closers set to comply with A.D.A. specified opening forces might not provide adequate spring power to control and close the door due to varying site conditions and door size.
This fully adjustable Door Closer meets A.D.A. requirements in that it can be set at 5 or 8.5 lbs. opening forces. The unique centering adjustment simplifies double door alignment. This Door Closer is ideal for areas with extreme temperature changes due to its multi-viscosity temperature stabilizing fluid with thermal sensitive valves providing seasonal adaptability. Packages for new and retrofit installations, as well as accessories for both Center-Hung and Offset door applications, are available.
NOTE: This Door Closer is designed to open to a maximum of 180 degrees. An auxiliary floor or overhead stop is required to stop the door at less than 180 degrees.
CONSISTS OF:
990 Closer Body
Cement Case
Installation Tool Package
SPECIFICATIONS:
Maximum Center-Hung Door: Weight = 1000 lbs. 454 kg, Width = 54 1.37 m
Maximum 3/4 Offset Door: Weight = 650 lbs. 295 kg, Width = 48 1.22 m
Maximum 1-1/2 Offset Door: Weight = 300 lbs. 136 kg, Width = 42 1.07 m
Adjustable Spring Power: Multi-Size 1 - 6
Door Centering Adjustment: 6 Degree Range Adjustment to Align Door
Hold or No Hold Open Models: Hold Open at Both 90 Degrees and 120 Degrees, Hold Open at 105 Degrees Only
Jackson 900 closer cover plate accepts flat head screws M6 x 1.0 x Length TBD by the application Important Notes: Closers set to comply with A.D.A. specified opening forces might not provide adequate spring power to control and close the door due to varying site conditions and door size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Inside Lever Kit, Simplex (3418626D01)
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- BERENSON Advantage Wire Pulls 96mm CC Brushed Nickel Steel Pull (6244-2BPN-P)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- JACKSON Heavy-Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M09)
- JACKSON Regular Duty 7/8 Extended Spindle 105DegNo Hold Open Overhead Concealed Closer Body (20104M01)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer Body (20101M04)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ S Hardware Package (21101S18)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ 'U' Side-Load Hardware Package (21101U18)
- JACKSON Satin Aluminum Regular Duty Spring 105DegNo Hold Open Overhead Concealed Closer W/ P Offset Slide (21201P62801)
- DETEX Left Hand Push Side Single Door Low Energy Automatic Operator (AO191LHPUSHBZ)
- Jackson Door Closers