Shop All Mortar Pans
Jackson
60 In X 36 In X 12 In Poly Mortar Box
Mfr # 89102-0-0
Zoro # G2859289
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ideal for hand mixing concrete, cement, mortar and other compounds in small masonry or concrete jobs.
- Length 60 inch
- Depth 60 INCH
- Height 12 INCH
- Application Used for creating mixers in construction environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson
- MFR # 89102-0-0
- Zoro # G2859289
- Country of Origin United States
- Category Mortar Pans
Dimensions
Length | 60 inch |
Depth | 60 INCH |
Height | 12 INCH |
Width | 36 Inch |
Details
Item | Poly Mortar Box,60"x36"x12" |
For Use With | Ideal for hand mixing concrete, cement, mortar and other compounds in small masonry or concrete jobs. |
Application | Used for creating mixers in construction environments |
Starts to Harden | 2.5 hr |
Material | Poly |
Color | Blue |
Features | The all-welded steel construction, reinforced formed edges and leak proof seams of this mortar pan stands up to the rugged jobsite. |
Weight | 12 Pounds |
Description
Poly Mortar Box,60 In.x36 In.x12 In., Starts to Harden 2.5 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rule 6IN (C306R-6)
- COSCO 1-Pt Sngle Edge Strap Blde, 2-3/4"W, PK12 (091483)
- K-TOOL INTERNATIONAL Open End Wrench, 9/16" x 5/8" (KTI-42318)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- JACKSON JACKSON 1MP Mortar Pan, 3 cu-ft Capacity, Steel, Blue (1MP)
- GOLDBLATT 12 in. Stainless Steel Heli-Arc Mud Pan (G05224)
- Jackson Concrete & Masonry Tools