Shop All Door Closer Parts
Jackson
1000 Series Ultimate Overhead Concealed Door Closer; Non Hold-Open, 180 Degree Swing
Mfr # J1090NH0
Zoro # G008570588
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson
- MFR # J1090NH0
- Zoro # G008570588
- Country of Origin United States
- Category Door Closer Parts
Description
The CRL Jackson Ultimate Overhead Concealed Door Closer is capable of handling doors weighing up to 1,000 pounds. It features an adjustable multi-range spring force range of 1 through 6. These double acting closers are suitable for use on both interior and exterior entry doors where large and heavy doors are commonplace. Mounting hardware and 7/8 23 mm length spindle is included. Requires minimum 2-1/2 height x 3-5/8 width header extrusion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 24x24, Prime Coat W/ Screwdriver Lock (DW24X24PC-SDL)
- PEMKO 1-3/4"W x 1-1/8"H x 36"L, Alum. Door Bottom (2173DV36)
- CRAWFORD HOOK HEAVY 12"" 50# (HGSH)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJO, L 5 ft (CCD525-3)
- JACKSON Slide Channel Assembly for Use in Offset Installation of Overhead Concealed Door Closers, Use W/ 2 (20368)
- JACKSON Dummy Closer for Use as a Top Pivot (20330P)
- JACKSON Brushed Stainless 1000 Series Heavy-Duty Floor Pivot (J10FPBS)
- JACKSON GE Type Side-Load Threshold Mount Bottom Pivot Set for Use W/ 1-1/2" Deep Bottom Door Rail (20944)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (4040XP-62PA AL)
- LCN Track Roller, Alum, 1 in. L (4310ME-3034)
- LCN Dark Bronze Cylinder 14613071DKB (4040XP3071AL)
- Jackson Door Closers & Accessories