Shop All Eye Bolts
Jacks Imports
Screw Eye with 2-1/2" Ring
Mfr # 2317
Zoro # G4738090
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 2-1/2 in
- Type Ring
- Eyebolt Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jacks Imports
- MFR # 2317
- Zoro # G4738090
- UPC # 840539011814
- Country of Origin Taiwan, Province of China
- Category Eye Bolts
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Type | Ring |
Eyebolt Type | Ring |
Description
Screw eye with 2 1/2" ring.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.013.0100)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Zinc Plated Finish (03157)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0125)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (186895)
- JACKS IMPORTS Screw Eye 3" (0)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 2 in ID, Steel, Galvanized (N2030-6)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0300)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-6)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51010)
- HILLMAN Eye Screw Kit Assorted 50 Pc (59203)
- ZORO SELECT Eye Bolt Without Shoulder, M8-1.25, 22 mm Shank, 8 mm ID, Steel, Plain, 25 PK (M16180.080.0090)
- Jacks Imports Eye Bolts