Shop All Eye Bolts
Jacks Imports
Screw Eye 3"
Mfr # 0
Zoro # G4735494
product price: $0.48
/ea
Sold in multiples of 50 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacks Imports
- MFR # 0
- Zoro # G4735494
- UPC # 840539000351
- Country of Origin Taiwan, Province of China
- Category Eye Bolts
Dimensions
Overall Length | 3 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
Zinc plated 3" Screw Eye with loop on one end. Can be screwed directly into wall. Used with snaps to attach buckets, cross ties, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW38)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L Black (152174)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 10 PK (M51050.160.0045)
- MIDWEST FASTENER Nut Insert, #12 Thrd Sz, Plastic, 10 PK (31433)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X 4"" (N221-622)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK (M16180.160.0140)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, 18-8 Stainless Steel, 10 PK (65101)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Galvanized (54613)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Plain (K2012)
- KEN FORGING Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1.1875 in ID, Carbon Steel, Zinc Plated (K2025-A-ZN)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 4 PK (X1E-CON-SCR-EYE-1030x4)
- Jacks Imports Eye Bolts