Shop All Grow Media & Supplies
Jacks
Classic 10 lb All Purpose 20-20-20 Fert
Mfr # JRP52010
Zoro # G402702929
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5
- Width 10.5
- Height 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jacks
- MFR # JRP52010
- Zoro # G402702929
- UPC # 671341520108
- Country of Origin United States
- Category Grow Media & Supplies
Dimensions
Length | 15.5 |
Width | 10.5 |
Height | 4.2 |
Description
Feed a broad range of plants, indoor and outdoor, with the balanced All Purpose Fertilizer from Jack's Classic. The even mix of nitrogen, phosphorus and potassium hastens green-up and leaf expansion; great for keeping green foliage on indoor plants. Special formulation feeds at both the roots and leaves, and pairs great with Jack's Blossom Booster for more and brighter leaves and flowers. Comes in a 10 pound tub; also sold in convenient 1-1/2-pound bottles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 465003R91 87029275 Bearing Fits CaseInternational Harvester (JD9296)
- XPOSE SAFETY 30 ft x 60 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-3060-X)
- TOMCAT Rodent Repellnt Rtu 1Gal (0368208)
- A.R. NORTH AMERICA M22 Fitting, M14QCXM15 PLUG (85.300.149)
- MICHIGAN PEATMPANY 15CUFT Container Mix (1815)
- MICHIGAN PEATMPANY Bacct 40QT Potting Soil (1440)
- SCOTTS GROWING MEDIA MG15CUFT VegHerb Soil (73759430)
- SCOTTS GROWING MEDIA 2CUFT Adv Col BRN Mulch (88602440)
- GENERAL HYDROPONICS Florabloom 1Qt (HGC718010)
- HAWTHORNE PLANT STARTER PLUG 50PK (HGC714140)
- PREMIER HORTICULTURE ProMix 2CUFT AP Mix (1020030RG)
- Jacks Grow Media & Supplies