Shop All Automotive Battery Accessories
Jackpak
Solar Power Bank / 3-panel / 20000 mAh / Input & Output 5V/2A / Incl. USB Cable
Mfr # 5180428
Zoro # G908442879
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Temp. -20 to 40°C
- Battery Type Lithium Ion
- Operating Temp. 0 to 40°C
- Input/Output Voltage 5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackpak
- MFR # 5180428
- Zoro # G908442879
- Country of Origin China
- Category Automotive Battery Accessories
Details
Storage Temp. | -20 to 40°C |
Battery Type | Lithium Ion |
Operating Temp. | 0 to 40°C |
Input/Output Voltage | 5V DC |
Description
Solar Power Bank / 3-panel / 20000 mAh / Input & Output 5V/2A / Incl. USB Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Mercury, 89-96158T Switch / Solenoid (89-96158T SWITCH / SOLENOID)
- RONSTAN Medium Rope Guide Black (RF5414)
- EXTREME MAX Extreme Max 5001.5828 In-Bed Spare Tire Mount (5001.5828)
- WIX FILTERS Engine Oil Filter #Wix 51004 (51004)
- JACKPAK Solar Panel / 100W / 25W per panel / Male 7909 port / adaptors and output cable (5180453)
- SCHUMACHER ELECTRIC Battery Charger, Benchtop, Automatic, For Battery Voltage 6, 12, Smart (SC1321)
- GROTE Shrink Tube, Dual Wall, Blk, 3/16"X6", PK20 (84-4005-3)
- GROTE Fuse Block, Mega (82-MGGA-FB)
- GROTE Fuse Add On, ATO (82-2212)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Jug Water Filler Bottle w/ Auto Shut Off (MAX3464182)
- ASSOCIATED EQUIPMENT Plug-In Polarized SS Socket, Heavy Duty (6149)
- Jackpak Automotive Battery Equipment