Shop All Automotive Battery Accessories
Jackpak
Solar Panel / 100W / 25W per panel / Male 7909 port / adaptors and output cable
Mfr # 5180453
Zoro # G508442880
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Output 18V / 100W
- Unfolded Dimensions 65.75 in x 16.25 in x 1.5 in
- Operating Temp. -10 to 70°C
- IP Rating IP65
- Peak Voltage 19.8V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackpak
- MFR # 5180453
- Zoro # G508442880
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Unfolded Dimensions | 65.75 in x 16.25 in x 1.5 in |
Details
DC Output | 18V / 100W |
Operating Temp. | -10 to 70°C |
IP Rating | IP65 |
Peak Voltage | 19.8V DC |
Solar Cell Efficiency | 20 to 22% |
Peak Power | 100 W |
Peak Current | 5 A |
Description
Solar Panel / 100W / 25W per panel / Male 7909 port / adaptors and output cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.045" Diameter, 60 Volts (18STRBROGXL500)
- VIBRANT PERFORMANCE 4 PLY SILICONE SLEEVE, 3IN I.D. X 12IN LONG - BLACK (27151)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- SUNEX Air/Hyd Jack, 22Ton (6622)
- JACKPAK Solar Power Bank / 3-panel / 20000 mAh / Input & Output 5V/2A / Incl. USB Cable (5180428)
- FIMCO Lead Wire Assembly, 96" (5278114)
- TAYLOR WIRE / VERTEX MASTER BATTERY DISCONNECT SWITCH 2 POST (1032)
- IKES IKES 114174 Lawn Booster - Prime 30-0-0; 2.5 gal Jug (114174)
- ASSOCIATED EQUIPMENT Jump Start Kit, 25 ft. (6118)
- GROTE Spiral Wrap, Clear, 3/4", 100 ft. (83-9002)
- GROTE Quick Disconnect, 16-14 Ga, M, .25", PK100 (83-2391)
- Jackpak Automotive Battery Equipment