Shop All Radios
Jackpak
Radio/4000 mAh/Weather/AUX Music Player/Flashlight/SOS/Wall Charger, Hand Crank, Solar Panel/USB
Mfr # 5180417
Zoro # G208442883
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Batteries Included 1. Analog Audio Cable / 1. Micro USB Cable
- Width 7.9 in
- Depth 3.15 in
- Length 3.5 in
- Voltage 2.7 to 4.2V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7.9 in |
Depth | 3.15 in |
Length | 3.5 in |
Details
Item | AM/FM Radio |
Batteries Included | 1. Analog Audio Cable / 1. Micro USB Cable |
Voltage | 2.7 to 4.2V |
IP Rating | IPX3 |
Battery Capacity | 4000 mAh |
WB Frequency | 162.4 to 162.55 MHz |
FM Frequency | 87 to 108 MHz |
Charging Time | 50 hrs (Solar); 6 to 7 hrs (USB) |
AM Frequency | 520 to 1710 kHz |
Description
Radio / 4000 mAh / Weather Alert / AUX Music Player / Flashlight / SOS Signal / Input Wall Charger, Hand Crank, Solar Panel / Output USB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Cj2k1 Battery (CJ2K1)
- SANOXY RGB Gaming Mice Mouse DPI USB Flowing Backlit Light Wired PC Laptop Compute - White (WP-254821619943-MS-WE)
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- ILC Replacement for Nikon D800 (D800 NIKON)
- VIKING Viking Electronics PA-30 Viking 30 Watt Telecom Pagin A (VK-PA-30)
- EDIFIER R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (4001352)
- EDIFIER R1850DB 70-Watt-RMS Amplified Bluetooth Bookshelf Speaker System with Sub Out (4003295)
- QFX AM-FM & SW1-SW2 Portable 4 Band Radio, Sliver (QF392479)
- PHILIPS Voice Tracer Digital Recorder, 8 GB, Black (DVT7110)
- NABC NABC - Saft - Again and Again STB-912 Ultra Cordless Phone Battery - 3.6V-600Mah Ni-Cd 31-2Aa with Jst (STB-912)
- JENSEN Stereo Turntable (JTA-475BPC)
- Jackpak Radios