Shop All Automotive Battery Chargers
Jackpak
96000 mAh/Lithium Battery Power Bank/Input Wall DC Charger 12-24V/4A USB Solar Panel/Output USB 60W
Mfr # 5180439
Zoro # G308442882
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery Type Lithium Polymer
- Type Power Pack
- Battery Capacity 2400 mAh
- DC Output 12V / 5A, 16.5V / 4A, 20V / 3.5A, 24V / 3.5A
- USB 1 and 2 Output 5V DC/3A, 9V DC/2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackpak
- MFR # 5180439
- Zoro # G308442882
- Country of Origin China
- Category Automotive Battery Chargers
Dimensions
Length | 8.89 in |
Width | 3 in |
Depth | 6.5 in |
Details
For Use With Battery Type | Lithium Polymer |
Type | Power Pack |
Battery Capacity | 2400 mAh |
DC Output | 12V / 5A, 16.5V / 4A, 20V / 3.5A, 24V / 3.5A |
USB 1 and 2 Output | 5V DC/3A, 9V DC/2A |
Includes | USB-C to USB-C Cable, Carrying Case, USB-A to USB-C Cable, 8 DC Adapters |
Operating Temp. | 0 to 40°C |
USB-C Output | DC 5V/3A, 9V/3A, 12V/3A, 15V/3A, 20V/3A |
USB-C Input | 5V DC/3A, 9V/3A, 12V/3A, 15V/3A, 20V/3A |
Material | ABS; Rubber |
DC Input | 18 to 24V / 4A |
Description
96000 mAh/ Lithium Battery Power Bank/ Input Wall DC Charger 12-24V/4A USB Solar Panel / Output USB 60W / Car Charger 12V/15A DC 12V5A / Wireless Phone Charger USB / 20V/2A Wall Charger & LED Flash Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PLIERS PLASTIC CLIP REMOVAL (LI42880)
- BLUE OX 15-18 EDGE SPT(INC ACC/SHUTTERS)(NO 2.0L ECOBOOST); 16-18 MKX(INC ECOB (BX2673)
- HOLLEY FUEL PUMP MECH GM SB 130GPH (12-327-13)
- CARLSON BRAKE HARDWARE Brake Hose Lock Disc Brake Pt, H1457-2 (H1457-2)
- ASSOCIATED EQUIPMENT KWIK START PRO ELITE 12V CHARGER (AE6127XL)
- ILC Replacement For ASSOCIATED ESS6007B (ESS6007B)
- CRAFTSMAN 6V/12V, 15A, Battery Charger, 15A Fast Charger, 3A Maintainer, Stop/Start Interface. (CMXCESM162)
- NOCO Battery Charger, 25 A Input, 6 ft L Cable (GENIUSPRO25)
- THE NOCO CO NOCO 2A Direct-Mount Battery Charger, Compact, Lightweight, Energy Efficient - GENIUS2D (GENIUS2D)
- NOCO Charger (GENIUS5)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A 6V/12V, Compatible with standard and AGM batteries (SC1357)
- Jackpak Automotive Chargers, Jumpers & Accessories