Shop All Sump Pump Systems & Basins
Jackel
18 in. W X 22 in. D Round Sump Basin
Mfr # SF20
Zoro # G105285682
original price:
$61.94
8% off
$56.59
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
- Brand Jackel
- MFR # SF20
- Zoro # G105285682
- UPC # 852205005256
- Country of Origin United States
- Category Sump Pump Systems & Basins
Description
For sump applications the sump basin is designed to hold a sump pump. It is ideal for basement applications where a submersible or pedestal sump pump is required. The single piece basin is injection molded structural foam polyethylene and provides superior structural toughness and reliability. The rim of the basin includes pre-drilled holes with metal inserts to accept the mounting and securing of a cover. The ultra-strong reinforced bottom will not buckle deform or puncture even under the harshest soil or ground water conditions. The sump basin has dozens of cover options and will provide decades of reliable service.
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
- RHEEM-RUUD Commercial Storage Tank, 115 Gallons (ST120)
- TACO Seal Kit For Pump Kv2007 (953-1549-1BRP)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- GRUNDFOS Pump, 1/25 HP, 115V, 3 SPD (59896341)
- JACKEL 28 in. W Sump Basin Lid (SMR16101)
- JACKEL 18 in. W X 30 in. D Round Sewage Basin (SF30BA)
- JACKEL 20.5 in. W Round Sump Basin Lid (SF2000E)
- JACKEL 28 in. W X 28 in. D Round Sump Basin Lid (SF24S)
- JACKEL 18 in. W Round Sump Basin Lid (SF22B)
- JACKEL 20.5 in. W Round Sump Basin Lid (SF60913)
- ZOELLER Drain Pump System, 1/2 HP, 115 V, 9.4 A (131-0007)
- Jackel Sump Pump Systems & Basins