Jack Richeson Playcolor Water Soluble Easy-To-Use Thin & Pocket Solid Tempera Paint Stick; Set 144
Mfr # 1439059
Zoro # G804158393
Product Information
- Brand Jack Richeson
- MFR # 1439059
- Zoro # G804158393
- Country of Origin Spain
- Category Arts & Crafts
Description
Jack Richeson Playcolor Thin/Pocket water soluble Solid Tempera Paint Sticks Set in assorted matte colors allows you to explore tempera in a whole new way and doesn't require water, cups or paintbrushes. Tempera sticks are smooth as silk, easy to use and hard to put down. Stick blends beautifully, can be applied directly to paper, cardboard, wood and more. dries in minutes allowing excellent color layering techniques and different results can be obtained simply by altering the application pressure for finish that varies from wax to paint. Watercolor effects are also possible if water is applied soon after application. Matte sticks are 144 per set comprising 12 pieces each of 12 colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 20" Open Poly Bags, 2 mil, Clear (5DHA0)
- ZORO SELECT Scissors, 8 In, Blk Hard Grip Handle (2WFX1)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (30173PP)
- ACCU-STAMP2 Microban Message Stamp, Received, 5/16" (038835)
- JACK RICHESON Jack Richeson 1591460 Large Tempera Cakes; 2.25 x 0.68 in.; Vermillion - Pack of 6 (1591460)
- JACK RICHESON Jack Richeson 2002156 Mini Tempera Cakes - Flesh - Pack of 6 (2002156)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- ALEXANDRIA MOULDING Square Hardwood Dowel 1 in. D X 36 in. L 4 pk Natural (02801-R0036C1)
- DIXON TICONDEROGA Modeling Clay Assortment, 4 Pc (DIX00740)
- NATIONAL HARDWARE Wire Galv 14Gax100Ft (N266-981)
- PACON White Drawing Paper, 57lb, 18 x 24, Pure White, PK500 (4718)
- Jack Richeson