Shop All Fabric & Sewing
Jack Richeson
Jack Richeson 2018454 Bleached Muslin - 45 in. x 1 yards
Mfr # 2018454
Zoro # G604143551
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jack Richeson
- MFR # 2018454
- Zoro # G604143551
- UPC # 717304155083
- Country of Origin India
- Category Fabric & Sewing
Description
Bleached 100% Cotton muslin is great for a variety of art and craft projects. It is easy to work with, light weight, can be painted, dyed, stenciled and so much more. It can also be gessoed and used as an inexpensive alternative to cotton canvas.
Features- Bleached Muslin - 45 in. x 1 Yard
- 100% Cotton, 30 x 30 thread count, 68 x 68 reed & pick, 115 GSM
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 45 in. x 1 yd
- Material: Muslin
- Country of Origin: India
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 6 in W x 4 1/2 in H (BIN 6-9)
- OIC Business Card Holder, 3-7/8"x1-7/8"x2-3/8", Clear (OIC97832)
- ZORO SELECT Stretch Wrap, 80 ga., 20" Overall W (PSD208050)
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- BORDERS UNLIMITED Borders Unlimited 30015 White Simple Stripes (30015)
- DESIGNER FABRICS Designer Fabrics A009 54 in. Wide ; French And Italian Wine Bottles; Themed Tapestry Upholstery Fabric (A009)
- STEWART Speedy Stitcher Stainless Steel No. 8 Needles 1 pc (BN130A)
- DESIGNER FABRICS Designer Fabrics F614 54 in. Wide Red; Diamond Outdoor; Indoor; Marine Scotchgarded Fabric (F614)
- DESIGNER FABRICS 54 in. Wide Light Green- Traditional Paisley Jacquard Woven Upholstery Fabric (B631)
- DESIGNER FABRICS 54 in. Wide Burgundy- Diamond Jacquard Woven Upholstery Grade Fabric (E545)
- PAPILION Papilion R074200090156100Y .38 in. Grosgrain Ribbon 100 Yards - Hot Pink (R074200090156100Y)
- Jack Richeson