Shop All Copy & Printer Paper
Jack Richeson
Jack Richeson 2006883 88 lbs Printmaking Paper - 9 x 12 in. - 50 Sheets
Mfr # 2006883
Zoro # G103895449
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jack Richeson
- MFR # 2006883
- Zoro # G103895449
- UPC # 717304155427
- Country of Origin United States
- Category Copy & Printer Paper
Description
Soft and durable paper can withstand many printmaking applications. Paper measures 9 x 12 inches and is a pack of 50 sheets.
Features- Printmaking Paper
- Can be used for printmaking, drawing, and mixed media
- 88 lb paper
- 50 Sheets
- 50 Sheets of Paper
- Capacity: 88 lbs
- Size: 9" x 12"
- Country of Origin: United States
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR5)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228246)
- DECKER TAPE PRODUCTS Label, DL2762, OPEN THIS SIDE ONLY, 3" X 5" (DL2762)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Red, 500/Roll (DL610A)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Salmon, PK5000, 5000PK (103119)
- BI-SILQUE MasterVisi, Data Card Replacement Sheet, 8 1/2 X 11 Sheets, Assorted, 10PK (FM1614)
- DOCUGARD Paper, Security, 2Ptcbls, Be Pk (PRB04544)
- AVERY Avery® Business Card, 2" x 3-1/2", White, 250 Cards/Pack (5371)
- AVERY Avery® Two-Side Printable Business Card, 2" x 3-1/2", White, 1000 Cards/Pack (5874)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Vulcn Gn Pk (WAU21859)
- C-LINE PRODUCTS Paper Copier Transparency Film, Ltr, 50/BX, CL 50PK (CLI60727)
- Jack Richeson Copy & Printer Paper