Shop All Arts & Crafts
Jack Richeson
Jack Richeson 2002184 0.18 in. x 50 ft. Aluminum Armature Wire; Metallic
Mfr # 2002184
Zoro # G904164744
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jack Richeson
- MFR # 2002184
- Zoro # G904164744
- UPC # 717304124812
- Country of Origin China
- Category Arts & Crafts
Description
Armature wire creates the structure that keeps a sculpture together and provides a frame upon which to work. Economical aluminum wire is light weight, very pliable, non-staining and non-corrosive. Suitable for kiln-fired as well as oven-baked projects.
Features- Aluminum Armature Wire
- Aluminum wire is non-corrosive
- Ideal for clay, paper mache, or plaster roll sculptures
- Keeps artists clay from collapsing
- Can be put in oven or kiln
- 50 Feet of Armature Wire
- Color: Metallic
- Size: 0.18" x 50'
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Diameter: 3/16"
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 16" x 10", Kraft, 20/Bundle (11G125)
- SAX True Flow Gloss Glaze, Canton Jade, 1 Pint (S2562X)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUK8)
- EPSON Epson 220 DURABrite Ultra Ink, Black, 2/Pk (T220120D2)
- JACK RICHESON Jack Richeson 2002156 Mini Tempera Cakes - Flesh - Pack of 6 (2002156)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- JACK RICHESON Jack Richeson 1591460 Large Tempera Cakes; 2.25 x 0.68 in.; Vermillion - Pack of 6 (1591460)
- ART SUPPLIES Art Supplies 205 Celluclay Ii; 5 Lbs. (205)
- PACON Origami Paper, 30lb., 9"x9", Bright, PK40 (72200)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- Jack Richeson