Shop All Arts & Crafts
Jack Richeson
Jack Richeson 2002179 0.06 in. x 32 ft. Aluminum Armature Wire; Metallic
Mfr # 2002179
Zoro # G204164642
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jack Richeson
- MFR # 2002179
- Zoro # G204164642
- UPC # 717304081115
- Country of Origin China
- Category Arts & Crafts
Description
Armature wire creates the structure that keeps a sculpture together and provides a frame upon which to work. Economical aluminum wire is light weight, very pliable, non-staining and non-corrosive. Suitable for kiln-fired as well as oven-baked projects.
Features- Aluminum Armature Wire
- Aluminum wire is non-corrosive
- Ideal for clay, paper mache, or plaster roll sculptures
- Keeps artists clay from collapsing
- Can be put in oven or kiln
- 32 Feet of Armature Wire
- Color: Metallic
- Size: 0.06" x 32'
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Diameter: 1/16"
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI70307)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, White, Material: polypropylene (AVE01319)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Bk (BL57A)
- POST-IT Note, Post-It, 1.5"X2", Yellow, Recycl, PK12 (653RPYW)
- JACK RICHESON Jack Richeson 1591460 Large Tempera Cakes; 2.25 x 0.68 in.; Vermillion - Pack of 6 (1591460)
- JACK RICHESON Jack Richeson 2002156 Mini Tempera Cakes - Flesh - Pack of 6 (2002156)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- PRANG Watercolor Refills, Half-Pan, Semi-Moist, 12/DZ, Turquoise BE PK (DIXX8019)
- LODGE Casserole 3 Qt Red Enamel (EC3CC43)
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- EASY-TO-ORGANIZE Cream Manila Drawing Paper 50 lbs. 9 x 12 500 Sheets-Pack (EA39865)
- Jack Richeson