Shop All Arts & Crafts
Jack Richeson
Jack Richeson 2002157 Large Tempera Cakes - Flesh - Pack of 6
Mfr # 2002157
Zoro # G804142019
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jack Richeson
- MFR # 2002157
- Zoro # G804142019
- UPC # 717304150460
- Country of Origin China
- Category Arts & Crafts
Description
A solid, convenient source of brilliant, opaque watercolor. They are ideal for distribution and collection in the classroom, and are great for helping kids express their creativity. Appropriate colors can be mixed to produce beautiful intermediate hues. They will not deteriorate in storage and are instantly usable with the addition of water.
Features- Large Tempera Cakes - Flesh
- Solid, convenient source of brilliant, opaque watercolor
- Will not deteriorate in storage and are instantly useable with the addition of water
- Appropriate colors can be mixed to produce beautiful intermediate hues
- Non-toxic formula
- Pack of 6
- 6 Tempera Cake Refills
- Color: Flesh
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Size: 2-1/4" x 11/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Compressors File Fastener Prong, PK100 (A7070014H)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 8", Kraft, 25/Bundle (11R419)
- PILOT Dry Erase Marker Refill, Chisel, Black (PIL43922)
- JACK RICHESON Jack Richeson 1591460 Large Tempera Cakes; 2.25 x 0.68 in.; Vermillion - Pack of 6 (1591460)
- JACK RICHESON Jack Richeson 2002156 Mini Tempera Cakes - Flesh - Pack of 6 (2002156)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- SHARPIE Paint Marker, Extra Fine Point, Green, PK12 (35529)
- SPAZ STIX Spaz Stix SZX15200 Candy Gold Airbrush Paint - 2 oz (SZX15200)
- WESTCOTT WESTCOTT 012393 Plastic French Curve Drawing Template; Transparent; 0.09 In. Set Of 8 (12393)
- SPARCO Tickets, Double W/Coupon, Rd Pk (SPR99220)
- Jack Richeson