Shop All Arts & Crafts
Jack Richeson
Jack Richeson 2002154 Mini Tempera Cakes with Tray; Assorted Color - Set of 15
Mfr # 2002154
Zoro # G204164871
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jack Richeson
- MFR # 2002154
- Zoro # G204164871
- UPC # 717304150842
- Country of Origin China
- Category Arts & Crafts
Description
A solid, convenient source of brilliant, opaque watercolor. They are ideal for distribution and collection in the classroom, and are great for helping kids express their creativity. Appropriate colors can be mixed to produce beautiful intermediate hues. They will not deteriorate in storage and are instantly usable with the addition of water.
Features- Mini Tempera Cakes with Tray
- Solid, convenient source of brilliant, opaque watercolor
- Will not deteriorate in storage and are instantly useable with the addition of water
- Appropriate colors can be mixed to produce beautiful intermediate hues
- Non-toxic formula
- Set of 15
- Black
- White
- Red
- Yellow
- Blue
- Turquoise
- Orange
- Green
- Purple
- Violet
- Cerise
- Leaf Green
- Flesh
- Burnt Siena
- Burnt Umber
- Color: Assorted Color
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Tray
- Size: 1-5/8 x 5/16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx85H (B622912)
- ROADPRO Patchwork Leather Shave Kit 12", Black (PLB-003)
- NATIONAL CHECKING 3.5"x6.75" 1 Part White 13 Line Guest Check 100 Checks/Book, PK100 (1200SP)
- ZORO SELECT Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear (15A911)
- JACK RICHESON Jack Richeson 2002156 Mini Tempera Cakes - Flesh - Pack of 6 (2002156)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- JACK RICHESON Jack Richeson 1591460 Large Tempera Cakes; 2.25 x 0.68 in.; Vermillion - Pack of 6 (1591460)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Bright White, PK50 (8707)
- DIXON TICONDEROGA Tempera Paint, RTU, Washable, 8 oz, Peach (DIXX10811)
- CRAYOLA My First Crayola® Washable Palm Grasp Crayons, PK6 (8114-51)
- CRAYOLA Crayons, Cello Pack, 4, PK360 (520083)
- Jack Richeson