Shop All Foam Sheets
Jack Richeson
Jack Richeson 1592750 Black Watercolor Sheets Paper; 135 lbs - 6 x 9; 50 in.
Mfr # 1592750
Zoro # G503891850
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jack Richeson
- MFR # 1592750
- Zoro # G503891850
- UPC # 717304150651
- Country of Origin United States
- Category Foam Sheets
Description
Nice deep dark black 135 lb artist paper with a slight toothy texture. Ideal for use with metallic and pearlescent paints, markers, gels pens and pastels.
Features- Black Watercolor Sheets Paper
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Black
- Dimension: 6 x 9 in.
- Number of Sheets: 50
- Weight: 1.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-965)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FHB4)
- ZORO SELECT Flat Stock, 0.250", 3/8" W, 3 ft. (CUREC00200)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.25x1-72)
- JACK RICHESON Jack Richeson 1592751 Black Watercolor 50 Sheets Paper; 135 lbs - 12 x 18 in. (1592751)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL02.00XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (CCVN251/8X250T)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSANSR-F-203)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-124)
- ZORO SELECT Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/8 in Thick, Red (ZUSASSR-120)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/16" T x 12" W x 12" L (ZUSAESR-S-145)
- Jack Richeson Foam Sheets